Premium work overalls
PREMIUM LAHO SCHWARZ EN14404 GR.54
Art.-no. M004121054
EAN 4250602102459
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual and comfortable overalls with an ideal fit and optimum freedom of movement.
- Heavy-duty and easy-care
- Front pocket, leg pocket, back pocket, mobile phone pocket,
- Reflective piping, options to attach system pouches
- Elasticated waistband, elasticated and adjustable shoulder straps with buckles
- Knee pockets, certified according to EN 14404
Product information
Datasheets(X)
Colour | Black, Grey |
Size | 54 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 38 |