Pro mechanic's glove
Mechanics gloves Pro
PROTGLOV-SPEC-MECHANIC-PRO-SZ10
Art.-no. 0899400750
EAN 4053479435732
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated magnet in the back of the hand to attach small tools and fastening materials
Robust protectors on the back of the hand and fingers
Shock-absorbing inserts in the palm
Durable thanks to
- Specific reinforcements at areas placed under strain
- Especially durable triple stitching on the palm
Great fit and high degree of user safety
Thanks to soft neoprene rip-tape fastening
Comfortable
Thanks to breathable, elasticated polyester fabric on the back of the hand
Product information
Datasheets(X)
Application area
For light to medium-duty mechanical tasks
- Trade fair construction
- Storage and logistics tasks
- Assembly tasks
- Mechanic‘s and workshop tasks
- Working with hand tools and machines
Size | 10 |
Standards | ISO 21420:2020, EN 388 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!