15-pin connector Standard 24V
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
- With strain relief
- Including 15 crimp contacts (12 x 1.5 mm2, 3 x 2.5 mm2)
Application area
For connecting sockets on towing vehicle to sockets on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!