For detailed information, other images and documents, please select individual articles from the following table.
1C gun foam
Installation and filling foam for gun application
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesion to virtually all construction substrates (with the exception of PE, PP, PTFE and silicone)
Better sound and heat insulation properties than mineral wool, cork and fibreglass
Dimensionally stable
No volume shrinkage and only minimal post-expansion once the product has fully hardened.
Quick to fully harden
Fine-celled and uniform foam structure
Resistant to ageing
Resistant to a large number of solvents, paints and chemicals
Primer should be applied to porous and absorbent substrates. PURLOGIC® TOP can be applied with the PURLOGIC® Xpress, art. no. 08911524 and PURLOGIC® COMBIpress, art. no. 08911526 foam guns. Other guns are not compatible.
Secure insulating and filling of window joints, pipe openings, joints, wall joints, wall openings and cavities, such as wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.
Shake can vigorously 20 times before use. Substrates must be clean, solid and free from dust and grease. Pre-treat highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun can support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!