2-pin socket 6V - 24V
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
Improved protection against water splashes and dirt
thanks to screw cap
Operating temperature: -40°C to +105°C
Current rating max.: 16 A
30 cm cable 2.5 mm2 with plastic extrusion-coated housing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!