2D snap-on coupling and adapter Dynapro slide
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
- Easy height and tilt adjustment
- Smooth operation and easy to reach
- Can be adjusted without the need for tools
- The fastening positions of the base/front are offset
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
Instructions
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!