3D snap-on coupling and adjustment adapter Dynapro slide
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
- Toolless, integrated 3-dimensional adjustment
- Can be used from cabinet usable clearance of 224 mm
- High stability: Can be used for Dynapro up to a load of 70 kg
Instructions
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!