3M™ VHB™ high-performance adhesive tape 5952
For detailed information, other images and documents, please select individual articles from the following table.
3M™ VHB™ high-performance adhesive tape 5952
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and easy adhesion as well as strong and lasting durability
- Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces
- Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly
- Very high adaptability (excellent strain relaxation, levels slight surface roughness)
- Very good resistance to weathering, UV and solvents
- Vibration-dampening
- Excellent sealing function
- Strain-free adhesion of different materials, absorbs forces
- Enables the use of thinner, lighter and differing materials
- Virtually invisible fastening ensures smooth surfaces
- Suitable for indoors and outdoors
Application area
Ideal for many low-energy surfaces, powder-coated surfaces, plastics (no soft PVC) or glass. The use of primers can be omitted in many applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!