For detailed information, other images and documents, please select individual articles from the following table.
3M™ Dual Lock™ flexible pressure lock SJ387B
The 3M™ Dual Lock™ flexible pressure lock consists of a polyolefin backing with small mushroom heads that create a strong bond when pressed together (audibly) but can be opened and closed up to 1,000 times. Unlike conventional fastening systems, such as screws or rivets, no holes that impair the optical appearance of the surface are required. SJ387B is equipped with a high-performance, modified acrylate adhesive and is suitable for bondings on a large number of materials, e. g. on high- and low-energy plastics, metals and many powder coatings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Equipped with modified acrylate adhesive
- Mushroom head seal (10x stronger than traditional hook and loop fastening)
- Bonds well to a large number of surfaces with low surface energy such as plastic (e.g. polypropylene, polyethylene) and critical colours
- Reduction of maintenance times/downtimes due to simple disassembly
- Time saving due to quick assembly on difficult to bond surfaces
- Can be opened and closed again up to 1,000 times
- Suitable for indoors and outdoors
- Industry and special vehicles, e.g. fastening of panels, sheet metal, side casings, ceiling panels seat covers and pillow cases, light panels
- POS, signs and graphics, e.g. Fastening of L-profiles, graphics and banners, mobile shelves, product samples, brochure holders, floors, walls
- Furniture, e.g. fastening of modular wall systems, upholstery on seats, backrests and armrests, cover plates for cable ducts, blinds and roller blinds
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!