7-pin socket 12 V with cut-off contact for rear fog light
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
Rear fog light is switched off on the towing vehicle as soon as a trailer is hitched up
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: Max. 25 A (with 2.5 mm2 wire)
Application area
Fitted on towing vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!