24 V Standard ABS/EBS plug For brake systems
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
- With pull load relief
- Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)
Application area
For connecting sockets on towing vehicle to sockets on trailer or semi-trailer
Suitable for towing vehicles, trailers and semi-trailers with ABS (antilock braking system) or EBS (electronic braking system)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!