Welcome to Würth Slowakia For trade customers only
ABS force limiter 10kN
ABS force limiter 10kN - 1
ABS force limiter 10kN - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS force limiter 10kN

See product details

Available in 1 version
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
The latest incarnation of ABS Force Limiter measures 380 mm from eye to eye and limits the forces applied to a maximum of 10 kN. The new, longer construction allows the forces occurring from a fall to be much more effectively absorbed while also indicating that a fall has occurred – torn rubber housing!