force limiter ABS
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
SY-1062:
The force absorber constantly limits the forces generated to a maximum of 8 kN. Includes chain link; 210 mm x 70 mm.
SY-1062-4:
The force absorber constantly limits the forces generated to a maximum of 4 kN. Includes chain link; 210 mm x 70 mm.
Notice
Used for fastening during installation on horizontal facades, in order to limit the tension of the rope. The rope indicator immediately signals a rope fall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!