Welcome to Würth Slowakia For trade customers only
ABS force limiter

For detailed information, other images and documents, please select individual articles from the following table.

ABS force limiter
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
SY-1062:


The force absorber restricts the forces generated to a maximum of 8 kN at all times. Includes chain link; 210 mm x 70 mm.



SY-1062-4:


The force absorber restricts the forces generated to a maximum of 4 kN at all times. Includes chain link; 210 mm x 70 mm.

Notice

Mainly used for attachment during mounting operations on horizontal façades in order to limit rope tension. Fall indicator makes it immediately obvious if the rope falls.