ABS sealing cuffs Bitu S
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
- Slated for bitumen roofs
- for Ø 16mm and Ø 42mm supports incl. Heat-shrink tubing
- Root resistant
- Plate diameter Ø 42cm
Sealing collars for attachment points, slated for bitumen roofs. For supports Ø 16mm and Ø 42mm, incl. heat-shrink tubing.
Application area
For bituminous flat roofs, for sealing the attachment points secured to the roof
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!