Welcome to Würth Slowakia For trade customers only
ABS rope system Stainless steel cable
ABS rope system Stainless steel cable - 1
ABS rope system Stainless steel cable - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS rope system Stainless steel cable

Stainless steel cable made of particularly robust V4A steel.

See product details

Available in 2 versions
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
The safety systems from ABS Safety, manufactured from high quality V4A stainless steel, are available in 2 cable strengths: The ABS Lock SYS II is based on a strong stainless steel cable with a diameter of 8 mm; the lighter weight ABS Lock SYS IV has a cable with a diameter of 6 mm. When stretched to an almost unlimited length along structure edges, the systems with special curved elements can be easily guided around corners and obstacles.

Notice

The 6 mm version is also available in the highly visible warning colour red.