ABS special stainless steel cable preassembled
For detailed information, other images and documents, please select individual articles from the following table.
ABS special stainless steel cable preassembled
ABS stainless steel cable with pressed-on fork head in 6 and 8 mm and preassembled lengths
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel cable made from especially robust V4A steel, for lifeline systems ABS Lock SYS I-IV, prefabricated with pressed-on fork head and preassembled lengths.
- Up to 20 m in 2.5 m jumps, from 20 to 80 m in 5 m jumps.
- Can be made by individual metre from 80 m.
Application area
Used for securing for all ABS rope systems I - IV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!