For detailed information, other images and documents, please select individual articles from the following table.
ABS Thermal protection cover
Protects against thermal bridges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The plastic ABS Therm thermal protection cover (330 mm high) is simply placed over our single anchor points to prevent the formation of thermal bridges. The protection cover is used above the roof membrane. The high-quality plastic material is UV resistant and weather resistant.
- For anchor points, fall arrest systems (dia. 16 + 24 mm) or systems with a support tube (dia. 42 mm)
- 330 mm height
- Can be individually shortened on site to the desired length
- Assembly above the roof membrane
Simply trim thermal protection covers to the appropriate length on-site; they are not sealed in. In this way, you can cut the cover to fit your single anchor points perfectly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!