For detailed information, other images and documents, please select individual articles from the following table.
ASSY®plus FBS window construction and fittings screw for mounting fittings on wooden windows
For mounting fittings on wooden windows.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
AW 20 drive
Excellent power transmission and a reduction in bit wear, even when used in automatic machines
Sharp, single-flight asymmetrical thread
High overturn torques and pull-out values
Surface
Galvanised steel, blue coated
Plastic non-friction coating
Low screw-in torque
Raised countersunk head Ø 7.0 mm
Head can be cleanly countersunk in fitting even when installed at an angle or with flat fittings.
Restraining grooves
When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.
Drill tip
Splitting and tearing of the wood is prevented.
All fittings, such as gear parts, corner and shear bearings and closing fittings, can be fastened on wooden windows without pre-drilling
All fittings, such as gear parts, corner and shear bearings and closing fittings, can be fastened to wooden frames without pre-drilling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!