For detailed information, other images and documents, please select individual articles from the following table.
Stand-off installation system AMO®-Therm
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and easy installation
Thermal-bridge-reduced element for connecting and transferring loads from the fixture to the base material
The thermal separation adapter in the plastic cone interrupts the thermal bridge and prevents the loss of heat to the outside.
Secure fastening with approval for high loads in a wide range of building materials
For anchoring in the base material with WIT-VM 250, WIT-VM 200 and WIT PM 200 injectable mortars
Working lengths from 80 to 300 mm can be covered with an AMO-Therm
Individual and flexible length adjustment using the adapter with conventional threaded rods with acceptance test certificate 3.1
Awning mounting
Air-conditioning units for outdoors
Attachment with low thermal loss to insulated substrates indoors and outdoors, in walls, facing insulation on ceilings, non-bearing façades
e.g. awnings, canopies, post box systems, satellite systems, lighting equipment, light wells, air-conditioning units, brackets, grids, metal structures, balcony railings, balcony privacy screens etc.
Can be used in different building materials
Solid and hollow sand-lime brick, normal and lightweight concrete, cracked and non-cracked concrete, aerated concrete, solid and vertically perforated brick
Can be used outdoors, in humid areas and close to the sea
External parts made from stainless steel.
Suitable for cotter-pin installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!