Welcome to Würth Slowakia For trade customers only
Adapter CEE 5-pin

For detailed information, other images and documents, please select individual articles from the following table.

Adapter CEE 5-pin

Adapter suitable for charging electric vehicles

See product details

Available in 3 versions
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
  • Charges the electric vehicle independently of the plug-in connector

  • For use in power lines with planned upgrade to 3 × 32 A

  • For upgrading power lines to 3 × 32 A, the charger with 3 × 32 A can be used freely without an adapter and reduces the battery charging time

  • For use with 5-pin sockets with 16 A, 3-pin sockets with 32 A and sockets with 220 V in workshops, apartments, garages etc.