Adapter Hose
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
For use with 10-l AdBlue canister. Allows easy and clean filling of cars with AdBlue.
Instructions
- Screw the adapter hose onto the thread of the 10 l container
- Open the filler cap of the AdBlue tank
- Place the adapter onto the AdBlue tank nozzle and connect by turning clockwise
- Then press the adapter against the tank nozzle to start filling
- After filling, pull the filling hose out and unscrew it from the container
- Close the filler cap on the AdBlue tank
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!