For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 200
High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Effective load resilience and noise reduction
- Eliminates creaking and squeaking noises
- High pressure resistance and good lubricating effect
Optimal, long-lasting sealing properties
- Long-lasting lubricant with excellent adhesion and outstanding oxidation stability
- Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces
- Offers long-lasting corrosion protection
- First-class sealing against weather conditions
- Excellent sealing behaviour against moisture and dirt
Excellent material compatibility
- Protects and maintains O-rings and X-rings
- Does not affect painted base materials
- Plastic compatibility due to special formula
Special pigmentation
- Optimum lubrication point detection during maintenance and inspection due to white pigmentation
Contains PTFE solid lubricant
- Reduction of friction temperature for longer lubrication
- Good emergency running property and temperature resistance
For professional use in lubricating moving parts where lubrication points are typically visible during maintenance and inspections, such as hinges, joints, sliding rails etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!