For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 2000 Set of 6 pieces
Partly synthetic oil that is extremely resistant to high pressures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- It eliminates creaking and squeaking noises, has excellent creepage and penetrating properties and offers good corrosion protection.
- Very good adhesive lubricant, does not shear off turning and rotating parts
- Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.
- Resistant to spray water and salt water, weak acids and alkalis
- Free from silicone, resin and acids
Resistant to high pressure loads, the HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart body from the basic body and thus ensures optimum wear protection at higher pressure loads.
Extremely high-pressure-resistant partly synthetic oil for universal lubrication and for high pressure loads
Carefully and thoroughly pre-clean lubrication points before each application with HHS Clean art. 089310610. Shake the can before use, spray the parts and let it take effect briefly.
After use, spray the spray head upside down until empty.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!