Welcome to Würth Slowakia For trade customers only
Glass-clear adhesive sealant
Glass-clear adhesive sealant - 1
Glass-clear adhesive sealant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glass-clear adhesive sealant

Universal and elastic structural adhesive and sealant, clear as glass

See product details

Available in 1 version
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
  • Glass-like transparency, particularly ideal for visible seals and bonds

  • Broad bonding range without primer

  • Good adhesion to a wide variety of surfaces

  • Can be painted with emulsion paints

  • Solvent-free and low odour

  • Anti-fungal

  • Non-corrosive

  • Isocyanate- and silicone-free


Stable elastic adhesive


  • Absorbs dynamic movements

  • Allows connection of different materials
Proof of Performance

Tested in accordance with EN 15651-1, F - INT

Notice
  • Crystal-clear adhesive sealant may become yellow and possibly become brittle after long-term UV exposure, especially in outdoor applications.

  • Not suitable for building construction expansion joints, glazing rebate gaskets, joints continuously exposed to water or heavily expanded connection joints.

  • Only for use on fully hardened paints. Not suitable for use on artificial resin surfaces (alkyd resin).

  • Do not apply when in contact with laminated glass.

  • Applying to non-absorbent surfaces will hinder the setting process. These can only be glued by means of a bead application so that rear ventilation is possible during application.
Application area
Optimisation table:
Surface / material Optimisation steps* Notes
Anodised aluminiumUniversal cleaner type 60
Aluminium (AlMg3, AlMgSi1) 1.   Basic cleaning with cleaner type 60
2.   Sand lightly with a very fine abrasive fleece
3.   Clean again with cleaner type 60
4.   Surface Cleaner
5.   Primer for metal
Non-ferrous base metals (brass, copper, bronze etc.)
Stainless steel (rustproof)
Steel (St 37 etc.)
Zinc-plated steel (hot-dip or galvanised)
Zinc
ABS 1.  Basic cleaning with cleaner type 60
2.  Surface Cleaner
GFRPSurface Cleaner
ConcreteSurface Cleaner
Gypsum, gypsum plasterboardSurface Cleaner
StoneSurface Cleaner
EnamelSurface Cleaner
Glass Surface Cleaner
Porcelain / ceramics / tilesSurface Cleaner