Welcome to Würth Slowakia For trade customers only
Fastening tape with won-breathable membrane EURADOP®
Fastening tape with won-breathable membrane EURADOP<SUP>®</SUP> - 1
Fastening tape with won-breathable membrane EURADOP<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fastening tape with won-breathable membrane EURADOP®

Double-sided adhesive tape for permanent bonding for indoor and outdoor use

See product details

Available in 1 version
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
Double-sided adhesive tape


Very fast and simple bonding



Tested airtight seal and resistance to ageing


  • Maximum reliability for blower door tests

  • Protects against moisture and mould formation in insulation


Versatile


Adheres to most standard construction substrates, also excellent for outdoor applications



Solvent-free



ENeV



Certified for thermal ageing resistance and moisture resistance by the University of Kassel

Proof of Performance

Evidence of airtight seal with EURADOP, EURASOL, EURASOL P, EURASOL Plus by Fraunhofer Institute for Building Physics in Stuttgart in accordance with DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.

Application area