Aerated concrete anchor W-GB
For detailed information, other images and documents, please select individual articles from the following table.
Aerated concrete anchor W-GB
Plastic anchor designed specifically for aerated concrete
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Three-segment plastic anchor specifically for use in aerated concrete
- Three-way division for almost positive locking anchoring in soft, aerated concrete
- Matched to specific screw diameters
- Attachment with pre-positioned installation
- When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.
- For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished
Application area
- In aerated concrete PB2 (compressive strength 2.5 N/mm²) and PB4 (5 N/mm²)
- Façade and roof structures made of wood and metal
- Cable ducts, switches, lights, fuse boxes, cable clamps
- Pipe clamps, toilet and washbasin fixings
- Wall mounted cupboards, skirting boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!