Welcome to Würth Slowakia For trade customers only
Air conditioning cleaner - interior unit
Air conditioning cleaner - interior unit - 1
Air conditioning cleaner - interior unit - 2
Air conditioning cleaner - interior unit - 3
Air conditioning cleaner - interior unit - 4

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning cleaner - interior unit

Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the interior unit and improves the air quality

See product details

Available in 1 version
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
The cleaner reliably loosens and removes bacteria, moulds and microorganisms, guarantees safe and clean application - quick, easy and hygienic.



  • In accordance with Guideline VDI 6022 Sheet 8

  • Effective cleaning of air-conditioning evaporators by a combination of chemical cleaning agent and hydromechanical high-pressure cleaning

  • Removal of dirt, harmful bacterial, pollen, invisible germs and moulds

  • Removes the cause of unpleasant smells

  • Verified as compliant with respect to all treated air-conditioning unit surfaces
Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Leakage sensors/R32 refrigerant: For systems with a leakage sensor installed on the evaporator of the indoor unit: either cover it or remove it to avoid contamination of the sensor!



Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Application area