The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 1100 aluminium paste
Highly adhesive lubricant resistant to temperatures and high pressure
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High-performance anti-seize aluminium/copper-based lubricant
- Prevents burning on and seizing, cold welding, wear, corrosion, frictional corrosion
- Ensures uniform loosening of screw connections, ideal as separating paste for stainless steel screw connections
- Resistant to water, weak acids and bases
Do not apply to painted surfaces.
The high-temperature resistant lubricant is suitable for lubricating the rear side of disc brake shoes (prevents squeaking), threaded assemblies (exhaust manifold screws, spark plug threads etc.), bearings, fulcrums, joints, sliding surfaces etc. Prevents caking of solid seals and can be used as contact protection on inert-gas welding gun nozzles, batteries and terminal posts.
The surfaces must be thoroughly cleaned and free of dust and lubricant residues. Shake the spray can well before use. Spray evenly at a distance of approx. 20 to 30 cm. When using a tube or spray can, apply the material evenly to the surface to be treated using a spatula or brush.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!