For detailed information, other images and documents, please select individual articles from the following table.
Aluminium wheel rim cleaner
Acidic special cleaner for light-alloy wheel rims
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Contains phosphoric acid
Removes even the most stubborn brake dust deposits, as well as tar splashes and other difficult to remove contamination
Economical to use
- Saves time and money
- If used regularly, the original appearance is restored. The build-up of new soiling is prevented.
AOX and silicone-free
Use only on light-alloy wheel rims. Do not use on hot wheel rims or in direct sunlight. Do not spray on vehicle paint, chrome, highly polished aluminium, plastic or other surfaces.
For gentle cleaning of light-alloy wheel rims
Spray wheel rims to be cleaned fully and evenly. Particularly with stubborn dirt or rough surfaces, the cleaning effect can be increased by using the Würth hand brush or sponge. Do not exceed the application time of 30 seconds. With unpainted aluminium wheel rims, carry out a thorough material compatibility check in an invisible area.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!