Welcome to Würth Slowakia For trade customers only
Aluminium runged leaning ladder lightweight and strong

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium runged leaning ladder lightweight and strong

See product details

Available in 2 versions
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
  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and spar made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure safe stepping

  • The ladder can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (ladder length < 3 m)

  • Increased stability and tilt resistance thanks to the cross rail (ladder length ≥ 3 m)
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.