For detailed information, other images and documents, please select individual articles from the following table.
Window frame screw AMO® III type 1
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/574255612.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3790315.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3790316.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107812.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/24890392.jpg)
Variants
Register now and access more than 125,000 products
- Short installation times, no setting tool or anchor required
- RW recess for longer bit service life and improved power transmission
- In-place installation
- Virtually no expansion forces during installation
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing capacity is retained even under thermal stress
- Tested fire resistance rating of 120 minutes
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).
To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.
Align window frames using alignment clamps or Amo Bag
Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)
- Tension-free stand-off installation for wooden, plastic and aluminium window frames in concrete, solid-stone masonry and hollow sand-lime brick.
- Frame coupling
- Mounting of window installation brackets, window shackles, swivel anchors and knock-in claws (short version of Type 3)
Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!