For detailed information, other images and documents, please select individual articles from the following table.
Anchor point ABS Lock III BE Pro 16
Drill bit, hammer, torque: Easy anchor point with ETA for concrete surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Hammer in, spread the anchor, ready to use immediately. The ABS-Lock III-BE Pro personal anchorage point makes the assembly of fall protection solutions on flat roofs much easier because anchoring in concrete only requires one borehole. The special anchor of the stainless steel securing device is easily expanded from the head using a handle. One torque wrench is sufficient.
Of course, our anchoring system with European Technical Approval (ETA-20/0602) can naturally also be used as an intermediate holder in safety harness systems.
Like its predecessor, the ABS-Lock III-BE Pro requires only one single, cleanly brushed borehole for assembly. However, the key point is that the anchor at the bottom end is now expanded from above using a torque wrench. This way, there are no questions when it comes to fastening. The fitter notices right away that the securing device is securely fitted.
It is just as easy to check the fastening to the surface at any time, definitively and without any complicated pull out tests because the torque wrench access point remains free even after installation is complete. This makes the mandatory annual inspection child's play and also more informative than a visual inspection
Observe the ETA-20/0602 mounting guidelines.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Concrete ≥ C20/25
- One borehole is enough
- Installed in just a few minutes
- Easy annual inspection with a torque wrench
This clever ETA approved fall arrester is quickly installed and includes an integrated testing option. The flat roof securing device is anchored in the concrete substrate from the top side using a torque wrench. Reliable and durable.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!