For detailed information, other images and documents, please select individual articles from the following table.
Anchor point ABS Lock X, concrete
Fall arrester with small installation depth: Construction core activation facilitated
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The ABS-Lock X-B securing device is a fall arrester for concrete surfaces with a thickness from 80 mm and minimum quality of C20/25 (B25). Piping embedded in cooling or heating ceilings is often an obstacle to assembly requiring deep drill holes. Fall arresters for which a small installation depth is sufficient frequently solve this problem.
The ABS-Lock X-B attachment point can be loaded in any direction, secures 3 persons and is supplied together with fastening material. The anchoring device can be upgraded if necessary to include a support tube for system components in a safety harness system. Our expert team will be happy to assist you in planning comprehensive safety solutions for your roof surfaces, industrial halls or other building types. Contact us!
- Concrete ≥ C20/25 (B25)
 - Installation depth just 65mm
 - With support tube as end and corner posts in safety harness systems
 - Incl. fastening material
 
Square base plate (200 x 200 mm) is secured with 4 drive-in anchors. An installation depth of 65 mm is sufficient – a distinct advantage when it comes to thermal concrete core activation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!