For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stainless steel anchoring point for a positively or negatively displaced trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.
- From a steel sheet thickness of 0.63 mm, base plate 290 x 200 mm, support ∅ 16 mm
- For raised bead spacings (centre-centre) of 180 to 250 mm
- Includes fastening material (4 special spring toggles)
The anchor point is DIBt-approved and conforms to DIN EN 795:2012 type A for attaching to trapezoidal sheets.
The base plate of the ABS-Lock X-TRAPEZ is designed for all standard bead spacings of 180-250 mm.
The ABS-Lock X-TRAPEZ is mounted from above onto the trapezoidal steel sheet using 4 spring toggles. This ensures that the mounting procedure is quick and simple. The base plate is used as a template for marking the drilling holes. The four holes can be drilled using e.g. a hole cutter or milling drill.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!