Angle bracket type B1 for timber structures, solid 3 mm design
For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type B1 for timber structures, solid 3 mm design
For high-quality connections in load-bearing wood/wood or wood/concrete structures.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Low offset between the wooden construction and concrete anchoring
- Slim construction for low application
- Plates hot-dip galvanised on both sides (DX51D + Z275 (approx. 20 µm)) of thickness 3.0 in accordance with EN 10327:2004
- Application in use class 1 and 2 according to EN 1995:2013
- For higher requirements, the use of reinforced angle connectors or tension anchors is recommended
Proof of Performance
European Technical Approval ETA-09/0216
Notice
- The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.
- The respective basic conditions of the applicable anchor approval must be observed.
- Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
Application area
Load-bearing connections of timber joists to wood or concrete such as joist to joist, purlin to joist or post on concrete substrates.
Instructions
Suitable fasteners
- Ring-shank/ribbed nail in accordance with EN 14592: 4.0 x 40 mm
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturers' specifications: M12
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!