For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
Angle brackets A with reinforcement rib are ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-09/214
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.
Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40308.jpg)
Load-bearing connections of timber joists to wood such as joist to joist and purlin to joist.
Suitable fasteners:
- Ring-shank/ribbed nail in line with EN 14592: 4.0 x 40 mm
- ASSY 3.0 Combi in line with ETA 11/0190: d = 12 mm
- Bolts and metal anchors in accordance with manufacturers' specifications: d = 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!