For detailed information, other images and documents, please select individual articles from the following table.
Removable assembly tape
Double-sided tape, strong adhesion, removable without residue for temporary fastening e.g. at trade fairs or in shop fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Strong adhesive
- Good adhesion to many surfaces
- Maximum adhesive power achieved in just 20 min
Mesh fabric for additional strength
Increases tear resistance and prevents overstretching
Enables residue-free removal from many surfaces if bonding is no longer required.
Not suitable for marble, natural stone, paper and cardboard surfaces, unsealed wooden surfaces and surfaces excreting softeners.
Surfaces which contain softeners can change the adhesive layer and reduce holding power.
Not suitable for mounting above head height of 1.80 m.
- Mounting e.g. of price signs, billboards, decorations or profiles
- Mounting of plastic or metal mouldings
- Use e.g. in trade fair or shop construction
The surfaces to be adhered must be stable, smooth, dry and free from dust, grease and silicone. Ensure sufficient contact pressure when mounting. Within the specified period, the tape can be removed from many surfaces without leaving residue.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!