For detailed information, other images and documents, please select individual articles from the following table.
Strong double-sided adhesive tape
Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesive strength
Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.
Can be torn off by hand
Quick and easy to apply the tape.
Fabric backing
The tape adapts very well to the surface, even uneven surfaces.
Good humidity resistance
- The STRONG double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight
- If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ABS | ⎷5 | ⎷2 | ⎷1 | ⎷3 | ⎷1 | |
| Polycarbonate (PC) | ⎷5 | ⎷2 | ⎷2 | ⎷4 | ⎷1 | |
| PVC | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 | |
| Polyethylene (PE) | ⎷3 | - | ⎷1 | ⎷2 | - | |
| Polypropylene (PP) | ⎷4 | - | ⎷1 | ⎷2 | ⎷1 | |
| Teflon (PTFE) | ⎷3 | - | - | ⎷1 | - | |
| Metal/wood | Aluminium (anodised) | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 |
| Aluminium (painted) | ⎷5 | ⎷1 | ⎷2 | ⎷5 | ⎷1 | |
| Steel | ⎷5 | ⎷1 | ⎷2 | ⎷4 | ⎷1 | |
| Beech | ⎷4 | ⎷1 | ⎷1 | ⎷2 | ⎷1 | |
| Other | Glass | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | ||||||
Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding, for example PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood
Ideal for laying carpets, bonding on stairs or for securing and bonding a range of materials in the construction, furniture and textile industries
- The surfaces to be bonded must be completely dry, load-bearing and free from dust, grease and oil. Do not use on weathered or damaged surfaces
- To ensure proper adhesion, the tape must be adequately pressed onto the material to be bonded, if necessary with the press-on roller
- In case of sensitive and porous surfaces (e.g. wood, stone), please carry out preliminary tests
- If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This impairs the strength of the adhesive
- The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight
- Preliminary tests should be carried out on sensitive surfaces (e.g. zinc-plated, powder-coated, anodised) and porous surfaces (e.g. wood, stone)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!