Welcome to Würth Slowakia For trade customers only
Double-sided adhesive tape MULTI
Double-sided adhesive tape MULTI - 1
Double-sided adhesive tape MULTI - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided adhesive tape MULTI

Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings

See product details

Available in 1 version
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
PP-based backing film


Excellent adaptation of the adhesive tape to smooth coverings and floors



Highly adhesive


Excellent adhesion, even to delicate surfaces such as PE and PP

Notice

The universal assembly adhesive tape is not resistant to UV; it should therefore not be exposed to direct sunlight



On plastics containing softener additives to be bonded, the softeners may change the adhesive coat, which may compromise the adhesive strength

Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Bituminous substrates-----
Silicone-----
PlasticsPMMA

5

1

**

5

1

ABS

5

2

1

3

1

Polycarbonate (PC)

5

2

2

4

1

PVC

5

1

1

3

1

Polyethylene (PE)

3

-

1

2

-
Polypropylene (PP)

4

-

1

2

1

Teflon (PTFE)

3

--

1

-
Metal/woodAluminium (anodised)

5

1

1

3

1

Aluminium (painted)

5

1

2

5

1

Steel

5

1

2

4

1

Beech

4

1

1

2

1

OtherGlass

5

1

**

5

1