Automatic construction levelling instrument with additional rough sight
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
Levelling of the line of sight: Automatic (pre-adjustment via level)
- The instrument automatically compensates minor reading errors on the box level
- Largely insensitive to vibrations
Very short sighting distance
Large, non-slip operating buttons
Simple, time-saving operation.
Metal horizontal circle behind glass, 400 gon
Tough, even in extreme weather conditions.
Housing: Aluminium, splash-proof
For use in rain, impact-resistant
Continuous spring-mounted horizontal tangent screw
Focus with over-rotation prevention
Mirror with box level
Notice
- cm estimation: approx. 150 m
- Graduation: upright
- Image: upright
- Compensator: with magnetic damping
- Numbering: 1 gon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!