Welcome to Würth Slowakia For trade customers only
Automatic welding helmet WSH AIR III 5-13
Automatic welding helmet WSH AIR III 5-13 - 1
Automatic welding helmet WSH AIR III 5-13 - 2
Automatic welding helmet WSH AIR III 5-13 - 3
Automatic welding helmet WSH AIR III 5-13 - 4
Automatic welding helmet WSH AIR III 5-13 - 5
Automatic welding helmet WSH AIR III 5-13 - 6
Automatic welding helmet WSH AIR III 5-13 - 7
Automatic welding helmet WSH AIR III 5-13 - 8
Automatic welding helmet WSH AIR III 5-13 - 9
Automatic welding helmet WSH AIR III 5-13 - 10

For detailed information, other images and documents, please select individual articles from the following table.

Automatic welding helmet WSH AIR III 5-13

For professional welding work

See product details

Available in 1 version
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
  • Very good air distribution in the helmet, fresh air only in the mouth and nose area

  • Easily replaceable and washable face guard

  • Very comfortable to wear thanks to low weight

  • Special smoke-repellent design

  • Infinitely adjustable protection levels 5–13

  • With integrated, infinitely adjustable forehead cooling
Notice
  • Suitable for applications < 20 amp welding current and pulsed-arc welding!

  • Not suitable for laser welding!

  • Fan unit WSH AIR III Art. no. 0984690070 not included in scope of delivery