Ball bearing rail, with full pull-out and total load of 100 kg
For detailed information, other images and documents, please select individual articles from the following table.
Ball bearing rail, with full pull-out and total load of 100 kg
Screw fastening
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
No unintentional opening when the drawer is closed
Childproof, no crushing hazard
3 mm drawer recess
Exceptional sliding and lateral stability
Instructions
The sliding rail can be assembled inside the cabinet using Euro screws. The drawer can be assembled with 3.5 mm diameter ASSY screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!