60° bar console
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
Support element
- Stylish and solid
- High-quality surfaces, easy to clean
Space-saving
More space for working and for storage
Included in delivery: 1 x bar console, 1 x hexagon screw M8 x 70, 1 x U-plate diameter 8.4
Notice
Max. load-bearing capacity 40 kg per console pair, with a maximum gap of 900 mm between consoles. Upper panel overhang: max. 250 mm. Do not treat surface with abrasive cleaning agents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!