Welcome to Würth Slowakia For trade customers only
Base height adjuster type EV-D for anchoring
Base height adjuster type EV-D for anchoring - 1
Base height adjuster type EV-D for anchoring - 2
Base height adjuster type EV-D for anchoring - 3
Base height adjuster type EV-D for anchoring - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster type EV-D for anchoring

With electrical height adjustment using optional battery-powered pliers

See product details

Available in 8 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key

  • Quick height adjustment through double trapezoidal thread

  • Bayonet closure for secure, error-free connection between pipe and glider

  • Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)

  • Secure hold with a large standing surface (dia. 78 mm)