Base height adjuster, type K
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Tool mount, adapted to system connector SV30
- Can be adjusted using the connector
- No need to drill separately into the cabinet base
M8 x 60 adjustment screw, galvanised, with hex socket drive 4 mm
- Load-bearing capacity: 150 kg
- Reliable tool mount and force transfer
19.5-mm plate, movable, with 23-mm plastic protective cap, black
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Polyamide press-in housing with steel insertion nut
- Efficient mounting with a 32-mm drill hole arrangement
- Long-lasting, reliable load-bearing capabilities
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!