Base height adjuster, type U
For detailed information, other images and documents, please select individual articles from the following table.
Base height adjuster, type U
For drilling into side of unit
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Height adjuster made from die-cast zinc, polyamide gliders
- Load-bearing capacity: 300 kg/piece
- 12 mm diameter for wall thicknesses from 16 mm
Height adjustment up to 18 or 25 mm with AF 4 hex key
- Up to 150 kg/pc under load
- You can also use a battery-powered screwdriver to easily adjust, saving time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!