Welcome to Würth Slowakia For trade customers only
Blow-out bulb for drill hole cleaning
Blow-out bulb for drill hole cleaning - 1
Blow-out bulb for drill hole cleaning - 2
Blow-out bulb for drill hole cleaning - 3
Blow-out bulb for drill hole cleaning - 4

For detailed information, other images and documents, please select individual articles from the following table.

Blow-out bulb for drill hole cleaning

For cleaning drill holes with a smaller diameter

See product details

Available in 1 version
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
  • Blower consisting of a bulb-shaped pump and tube for manual cleaning of drill holes with a small diameter

  • Blow-out tube diameter of 4.5 mm allows the cleaning of drill holes with ∅ of 5-10 mm

  • Long-lasting alternative to compressed air spray
Notice
  • The short distance from the pipe to the bottom of the drill hole prevents the pipe from "clogging"

  • Both components can be separated, allowing the bulb-shaped pump and the tube to be cleaned
Application area

Application in masonry

Application in concrete with suction hood