Welcome to Würth Slowakia For trade customers only
Wire cup brush Braided steel with M14 connecting thread
Wire cup brush Braided steel with M14 connecting thread - 1
Wire cup brush Braided steel with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Braided steel with M14 connecting thread

Ideal for machining large steel and cast surfaces. For heavy and aggressive brushing work.

See product details

Available in 1 version
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
  • Efficient machining of large surfaces with high wear resistance thanks to clockwise braiding on the wire cup brush

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • For optimal results, use on powerful angle grinders.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25