Brazing solder no. 15 DIN EN 1044, ISO 3677, B-Cu80AgP
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
- For brazing of copper pipes in refrigeration and air-conditioning technology
- Working temperature: 710°C
- Melting range: 650-800°C
Notice
Does not contain flux.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!